EFSE JM60060-2CR Class J fuse block

Item #: 790106

Cat #: JM60060-2CR

UPC: 051712514675

Sign In or Register to view pricing and more.
Documents & Guides
BUSSMANN JM60060-2CR

Overview

BUSSMANN JM60060-2CR
Also known as: 051712514675, JM60060-2CR

Specifications

Poles: 2
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 2
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: J
Amps: 60

Customer Reviews

No reviews for this product
(0)