BUSS JM60030-2CR Class J fuse block

Item #: 790101

Cat #: JM60030-2CR

UPC: 051712514644

Documents & Guides
BUS JM60030-2CR CLASS J FUSE
Sign In or Register to view pricing and more.

Overview

BUS JM60030-2CR CLASS J FUSE
Also known as: 051712514644, JM60030-2CR

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Class: J
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)