BUSS HM60060-3CR Fuse Block, Class

Item #: 790095

Cat #: HM60060-3CR

UPC: 051712511599

Documents & Guides
*FUSE BLOCK CLASS H 600V 60A 3 POLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

*FUSE BLOCK CLASS H 600V 60A 3 POLE
Class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class H(K) fuse amp range. All blocks are available as snap together 1-pole versions for tool less assembly of multiple poles at point of use or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712511599, HM60060-3CR

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: H
Amps: 60

Customer Reviews

No reviews for this product
(0)