Fuse Block, Class R Modular Knifeblade, 3P, 01 - 30A, 600VAC

Item #: 790088

Cat #: RM60030-3PR

UPC: 051712511537

Sign In or Register to view pricing and more.
Documents & Guides
Class R Modular Knifeblade Fuseblock, 3-Pole, 01 - 30 Amp, 600V, Pressure Plate Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.

Overview

Class R Modular Knifeblade Fuseblock, 3-Pole, 01 - 30 Amp, 600V, Pressure Plate Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Also known as: 051712511537, RM60030-3PR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Pressure Plate
Material: Thermoplastic
Class: R
Volts AC: 600
Amps Range: 1 - 30
Poles: 3
Mounting: Pressure Plate
Class: R
Amps Range: 1 - 30
Type: Fuse Block
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)