BUSS RM25060-2CR Fuse Block, Class

Item #: 790074

Cat #: RM25060-2CR

UPC: 051712511377

Documents & Guides
*FUSE BLOCK CLASS R 250V 60A 2 POLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

*FUSE BLOCK CLASS R 250V 60A 2 POLE
Also known as: 051712511377, RM25060-2CR

Specifications

Poles: 2
Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 250
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: RM250
Poles: 2
Material: Thermoplastic
Volts AC: 250
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Class: R
Amps: 60
Family / Style: RM250

Customer Reviews

No reviews for this product
(0)