EFSE HM25060-3CR Fuse Block, Class

Item #: 790072

Cat #: HM25060-3CR

UPC: 051712511353

Documents & Guides
BUS HM25060-3CR FUSE BLOCK C
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS HM25060-3CR FUSE BLOCK C
Also known as: 051712511353, HM25060-3CR

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 250
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 250
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: H
Amps: 60

Customer Reviews

No reviews for this product
(0)