Modular fuse block, CR, 35-60A, 1P, Class K(H), 10 kAIC, 250V AC/DC

Item #: 790069

Cat #: HM25060-1CR

UPC: 051712511339

Documents & Guides
Modular fuse block, CR, 35 - 60 Amp, 1-Pole, Class K(H), 10 kAIC, 250 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Modular fuse block, CR, 35 - 60 Amp, 1-Pole, Class K(H), 10 kAIC, 250 Volt AC/DC
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel.
Also known as: 051712511339, HM25060-1CR

Specifications

Type: Fuse Block
Poles: 1
Amps: 30
Type: Fuse Block
Amps: 30
Poles: 1

Customer Reviews

No reviews for this product
(0)