BUSS RM25030-3CR Fuse Block, Class

Item #: 790066

Cat #: RM25030-3CR

UPC: 051712511292

Sign In or Register to view pricing and more.
Documents & Guides
*FUSE BLOCK CLASS R 250V 30A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

*FUSE BLOCK CLASS R 250V 30A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 051712511292, RM25030-3CR

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Interrupt Rating AC: 200 kA
Family / Style: RM250
Poles: 3
Amps: 30
Class: R
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 250
Family / Style: RM250

Customer Reviews

No reviews for this product
(0)