BUSS RM25030-1SR Fuse Block, Class

Item #: 790062

Cat #: RM25030-1SR

UPC: 051712511216

Sign In or Register to view pricing and more.
Documents & Guides
BUS RM25030-1SR FUSE BLOCK C

Overview

BUS RM25030-1SR FUSE BLOCK C
Also known as: 051712511216, RM25030-1SR

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Interrupt Rating AC: 200 kA
Family / Style: RM250
Mounting: DIN Rail
Amps: 30
Class: R
Interrupt Rating AC: 200 kA
Poles: 1
Material: Thermoplastic
Volts AC: 250
Family / Style: RM250

Customer Reviews

No reviews for this product
(0)