BUSS RM25030-1PR Fuse Block, Class

Item #: 790060

Cat #: RM25030-1PR

UPC: 051712511247

Documents & Guides
*FUSE BLOCK CLASS R 250V 30A 1 POLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

*FUSE BLOCK CLASS R 250V 30A 1 POLE
Also known as: 051712511247, RM25030-1PR

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Interrupt Rating AC: 200 kA
Family / Style: RM250
Mounting: DIN Rail
Amps: 30
Class: R
Interrupt Rating AC: 200 kA
Poles: 1
Material: Thermoplastic
Volts AC: 250
Family / Style: RM250

Customer Reviews

No reviews for this product
(0)