Drive, 240/208VAC, 3PH, 146A, 40HP, PowerFlex DC, IP20/Open

Item #: 79006

Cat #: 20P41AB146RA0NNN

UPC: 820919843525

Documents & Guides
Drive, 240/208 Volt AC, 3-Phase, 146 Amp, 40 Horde Power, PowerFlex DC, IP20/Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, 240/208 Volt AC, 3-Phase, 146 Amp, 40 Horde Power, PowerFlex DC, IP20/Open
Also known as: 820919843525, 20P41AB146RA0NNN

Specifications

Phase: 3
Horsepower: 40
Type: General Purpose, Drive
Volts AC: 240, 208
IP/NEMA Rating: IP20
Amps: 146
Phase: 3
Type: General Purpose, Drive
IP/NEMA Rating: IP20
Horsepower: 40
Volts AC: 240, 208
Amps: 146

Customer Reviews

No reviews for this product
(0)