BUSS RM25030-1CR Fuse Block, Class

Item #: 790059

Cat #: RM25030-1CR

UPC: 051712511278

Documents & Guides
BUS RM25030-1CR FUSE BLOCK C
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS RM25030-1CR FUSE BLOCK C
Eaton Bussmann series class R modular fuse blocks increase versatility, reduce labor and enhance safety for any panel or electrical system design. These fuse blocks feature a standard fuse clip reinforcing spring for enhanced electrical contact between the block and fuse. The modular design permits reducing inventory, assembly time and labor with tool less assembly of multiple poles at point of use.
Also known as: 051712511278, RM25030-1CR

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Interrupt Rating AC: 200 kA
Family / Style: RM250
Mounting: DIN Rail
Amps: 30
Class: R
Interrupt Rating AC: 200 kA
Poles: 1
Material: Thermoplastic
Volts AC: 250
Family / Style: RM250

Customer Reviews

No reviews for this product
(0)