![](https://img.youtube.com/vi/hzynNYRnhm0/0.jpg)
![EFSE HM25030-3PR Fuse Block, Class EFSE HM25030-3PR Fuse Block, Class](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=8DD295E2-53A9-4ED7-A55D-EA1AC08BC04F&f=420)
EFSE HM25030-3PR Fuse Block, Class
Item #: 790057
Cat #: HM25030-3PR
UPC: 051712512763
Sign In or Register to view pricing and more.
Documents & Guides
BUS HM25030-3PR FUSE BLOCK C
Overview
BUS HM25030-3PR FUSE BLOCK C
Also known as: 051712512763, HM25030-3PR
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Material: | Thermoplastic |
Class: | H |
Volts AC: | 250 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 30 |
Class: | H |
Interrupt Rating AC: | 10 kA |
Mounting: | Surface |
Material: | Thermoplastic |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)