BUSS HM25030-3CR Fuse Block, Class

Item #: 790056

Cat #: HM25030-3CR

UPC: 051712511179

Documents & Guides
*FUSE BLOCK CLASS H 250V 30A 3 POLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

*FUSE BLOCK CLASS H 250V 30A 3 POLE
Also known as: 051712511179, HM25030-3CR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 250

Customer Reviews

No reviews for this product
(0)