BUSS HM25030-1PR Fuse Block, Class

Item #: 790050

Cat #: HM25030-1PR

UPC: 051712512749

Sign In or Register to view pricing and more.
Documents & Guides
BUS HM25030-1PR FUSE BLOCK C

Overview

BUS HM25030-1PR FUSE BLOCK C
Also known as: 051712512749, HM25030-1PR

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Mounting: Surface
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Poles: 1
Material: Thermoplastic
Volts AC: 250

Customer Reviews

No reviews for this product
(0)