Pull Box, NEMA 1, Screw Cover, 36" x 36" x 12", Gray, No KOs

Item #: 79003

Cat #: 363612SCNK

UPC: 761515236000

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 36" x 36" x 12", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 36" x 36" x 12", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515236000, 363612SCNK

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 36 x 36 x 12 in
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
Mounting: Surface
Size: 36 x 36 x 12 in
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)