Fuse Block, 3P, 30A, 600V AC/DC, 10 x 38mm, Box Lug, 200kAIC

Item #: 790022

Cat #: BMM603-3C

UPC: 051712486507

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Box Lug, 200 kAIC

Overview

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Box Lug, 200 kAIC
Also known as: 051712486507, BMM603-3C

Specifications

Family / Style: BM
Poles: 3
Type: Fuse Block
Mounting: Surface
Amps: 30
Volts AC: 600
Size: 10 x 38 mm
Family / Style: BM
Type: Fuse Block
Amps: 30
Size: 10 x 38 mm
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)