Fuse Block, 2P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 790017

Cat #: BMM603-2PQ

UPC: 051712486422

Documents & Guides
Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Pressure Plate, Quick Connect, 200 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Pressure Plate, Quick Connect, 200 kAIC
Also known as: 051712486422, BMM603-2PQ

Specifications

Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)