Fuse Block, 3P, 30A, 600V AC/DC, Class CC, Quick Connect, 200kAIC

Item #: 790002

Cat #: BCM603-3PQ

UPC: 051712486743

Documents & Guides
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Pressure Plate, Quick Connect, 200 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Pressure Plate, Quick Connect, 200 kAIC
Also known as: 051712486743, BCM603-3PQ

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)