Fuse Block, 2P, 30A, 600V AC/DC, Class CC, Screw Lug, 200kAIC

Item #: 789996

Cat #: BCM603-2S

UPC: 051712486347

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, 200 kAIC

Overview

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, 200 kAIC
Also known as: 051712486347, BCM603-2S

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)