Fuse Block, 2P, 30A, 600V AC/DC, Class CC, Box Lug, 200kAIC

Item #: 789993

Cat #: BCM603-2C

UPC: 051712486286

Documents & Guides
Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC
Eaton Bussmann modular fuse blocks are fully modular with a snap-together design that provides tool-less assembly of multiple pole blocks at point-of-use to reduce inventory and save assembly time and labor. DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
Also known as: 051712486286, BCM603-2C

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)