BUSS BCM603-1P CC FUSE BLOCK W/ PRE

Item #: 789988

Cat #: BCM603-1P

UPC: 051712486309

Documents & Guides
BUS BCM603-1P CC FUSE BLOCK W
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS BCM603-1P CC FUSE BLOCK W
Also known as: 051712486309, BCM603-1P

Specifications

Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Class: CC
Interrupt Rating DC: 200 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)