Power Rectifier, Telecom Access Network, 240VAC, 24VDC, 1440W, 50A

Item #: 789937

Cat #: APR24-3G

UPC: 743172032249

Documents & Guides
Power Rectifier, Telecom Access Network, 240 Volt AC Input, 24 Volt DC Output, 1440 Watt, 50 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Rectifier, Telecom Access Network, 240 Volt AC Input, 24 Volt DC Output, 1440 Watt, 50 Amp
Also known as: 743172032249, APR24-3G

Specifications

Volts DC: 24
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Type: Power Rectifier
Wattage: 1440
Volts DC: 24
Volts AC: 240
Type: Power Rectifier
Mounting: DIN Rail
Amps: 50
Wattage: 1440

Customer Reviews

No reviews for this product
(0)