Contactor, IEC, 25A, 3P, 240V AC Coil, XT Series

Item #: 789846
Cat #: XTCE025C10B
UPC: 015082771311
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

25 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082771311, XTCE025C10B

Specifications

Phase: 3
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 240
Mounting: Surface
Amps: 25
Phase: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Mounting: Surface
Poles: 3
Volts AC Control: 240
Amps: 25

Customer Reviews

No reviews for this product
(0)