Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange
Item #: 789727
Cat #: AV2-10E2L
UPC: 879501003205
Sign In or Register to view pricing and more.
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.
Overview
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.
Also known as: 879501003205, AV2-10E2L
Specifications
Material: | Polyester |
Color: | Orange |
Size: | 2XL |
Material: | Polyester |
Size: | 2XL |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)