20 WATT; T12; FLUORESCENT; 6500K DAYLIGHT; 76 CRI; MEDIUM BI

Item #: 789657

Cat #: S6566

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

20 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6566

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Wattage: 20
Lumens: 1075
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 20
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 76
Lumens: 1075
Dimmable: No

Customer Reviews

No reviews for this product
(0)