Safety Switch, HD, 30A, 3PH, 600VAC, Non-Fusible, Auxiliary Switch

Item #: 78957

Cat #: EDS3036-AUX

UPC: 781381006705

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible, with Auxiliary Switch, 1 Normally Open, 1 Normally Closed, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2

Overview

Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible, with Auxiliary Switch, 1 Normally Open, 1 Normally Closed, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2
Appleton™ explosionproof, dust-ignitionproof EDS Series non-fused switches provide a safe means of disconnecting loads or controlling motors. The lightweight, compact design and internal flange provides the smallest footprint available for a disconnect switch in the industry. For use with heavy duty loads in hazardous environments. This 600 Vac 3-pole, motor circuit switch is available in 30, 60, 100, and 200 Amp units.
Also known as: 781381006705, EDS3036-AUX

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)