RAB GN1LED13NAD11B GOOSENECK 24"

Item #: 789396

Cat #: GN1LED13NAD11B

UPC: 019813037554

Documents & Guides
RAB GN1LED13NAD11B GOOSENECK 24" ARM 13W NEUTRAL LED 11" ANGLED DOME SHADE BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB GN1LED13NAD11B GOOSENECK 24" ARM 13W NEUTRAL LED 11" ANGLED DOME SHADE BLACK
Also known as: 019813037554, GN1LED13NAD11B

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)