
Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature & Manual/Automatic Ranging, Includes: 9V Battery, Test Leads & Users Manual
Overview
Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature & Manual/Automatic Ranging, Includes: 9V Battery, Test Leads & Users Manual
Fluke 175 is the baseline for industrial measurements… The Fluke 175 True RMS Digital Multimeter delivers the baseline general purpose features required by professional technicians around the world. You can find problems fast with all the basic troubleshooting measurements such as frequency, capacitance, resistance, continuity, and diode. And Display Hold and Auto Hold will help you capture significant events.
Also known as: 095969095181, FLUKE-175-ESFP, FLU175
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Type: | Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)