This product may not be available in all locations.
Indicating Light, 30mm, 120VAC Full Voltage, Amber, Incandescent
Item #:
78933
Cat #:
CR104PLG22M
UPC:
783166283974
Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Amber, Incandescent
Overview
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Amber, Incandescent
Also known as: 783166283974, CR104PLG22M
Specifications
Color: | Amber |
Type: | Indicator Light |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 120 |
Color: | Amber |
Size: | 30 mm |
Volts AC: | 120 |
Type: | Indicator Light |
Family / Style: | CR104 |
Customer Reviews
No reviews for this product
(0)