EP100 ULH 2P 20 D /001 GE PE

Item #: 789302
Cat #: EP102ULH2D20
UPC: 413656903418
Sign In or Register to view pricing and more.
Documents & Guides
E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH12 Series, 10kA, Tripping Characteristics B-C-D. Poles: 2. Amperage: 20A. Tripping Characteristic: D (10-20X).

Overview

E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH12 Series, 10kA, Tripping Characteristics B-C-D. Poles: 2. Amperage: 20A. Tripping Characteristic: D (10-20X).
Also known as: 413656903418, EP102ULH2D20

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)