90° Compression Lug, 2-Hole, Copper, Long Barrel, 4 AWG, 1/4" Stud

Item #: 789210

Cat #: YAZ4C2TC1490

UPC: 781810229071

Sign In or Register to view pricing and more.
Documents & Guides
90° Compression Lug, 2-Hole, Copper, Long Barrel, 4 AWG, 1/4" Stud, .062" Stud Spacing, With Inspection Window, 600 V - 35 kV

Overview

90° Compression Lug, 2-Hole, Copper, Long Barrel, 4 AWG, 1/4" Stud, .062" Stud Spacing, With Inspection Window, 600 V - 35 kV
Also known as: 781810229071, YAZ4C2TC1490

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Color: Gray
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)