angular gearbox straight teeth GBY-Ø 60 mm - reduction 20:1<18 arc.min -44 N.m

Item #: 789200

Cat #: GBY060020K

UPC: 785901317524

angular gearbox straight teeth GBY-Ø 60 mm - reduction 20:1<18 arc.min -44 N.m
Sign In or Register to view pricing and more.

No associated products found.

Overview

angular gearbox straight teeth GBY-Ø 60 mm - reduction 20:1<18 arc.min -44 N.m
Also known as: 785901317524, GBY060020K

Specifications

Size: 60 mm
Range: 20:1
Type: Gear Box, Planetary
Standards: California Proposition 65
Size: 60 mm
Type: Gear Box, Planetary
Range: 20:1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)