General Purpose Relay, 11 Blade, 3PDT, 24V DC

Item #: 789196

Cat #: 1SVR405612R1000

UPC: 013614497463

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay without LED.

Overview

General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay without LED.
Plugin control relay with 24 VDC rated control supply voltage, SPDT (2 c/o) contacts, contacts, with LED indicator and 250 V, 12 A contact rating
Also known as: 013614497463, 1SVR405612R1000

Specifications

Type: General Purpose Relay, 3PDT, SPDT
Volts DC Control: 24
Poles: 3
Amps: 10
Mounting: Socket
Base: 11-Blade
Type: General Purpose Relay, 3PDT, SPDT
Poles: 3
Mounting: Socket
Volts DC Control: 24
Amps: 10
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)