Duplex Receptacle, Tamper Resistant, 20A, Black

Item #: 789131

Cat #: NTR-20-TR-BL

UPC: 027557619103

Sign In or Register to view pricing and more.
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Black

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Black
Duplex 20 A receptacle, tamper resistant, 125V/20A in black
Also known as: 027557619103, NTR-20-TR-BL

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: Black
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Volts AC: 125
Color: Black
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)