LIT IBZT86LLP850 INDUSTRIAL

Item #: 789128

Cat #: IBZT86LLP850

UPC: 784231583647

Documents & Guides
LIT IBZT86LLP850 INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, GENERAL PURPOSE HIGH BAY
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT IBZT86LLP850 INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, GENERAL PURPOSE HIGH BAY
Also known as: 784231583647, IBZT86LLP850

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)