General Purpose Relay, 14 Blade, 4PDT, 24V AC

Item #: 789039
Cat #: D2PF4AT
UPC: 782116484607
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 782116484607, D2PF4AT, ice cube relay

Specifications

Type: General Purpose Relay, 4PDT
Base: 14-Blade
Amps: 10
Volts AC Control: 24
Mounting: Socket
Poles: 4
Type: General Purpose Relay, 4PDT
Amps: 10
Mounting: Socket
Base: 14-Blade
Volts AC Control: 24
Poles: 4

Customer Reviews

No reviews for this product
(0)