Transformer, Dry Type, 300KVA, 480V Primary, 208Y/120V Secondary

Item #: 78884

Cat #: 9T40G0008

UPC: 783173167632

Documents & Guides
Transformer, Dry Type, 300 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 300 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173167632, 9T40G0008

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 480
Volt Amps: 300kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 300kVA
Type: Dry Type Transformer
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)