ETN FAZ-C1/2-NA UL 489 Industrial M

Item #: 788817

Cat #: FAZ-C1/2-NA

UPC: 015081020342

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C1/2-NA

Overview

C-H FAZ-C1/2-NA
Also known as: 015081020342, FAZ-C1/2-NA

Specifications

Poles: 2
Amps: 1
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 1
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)