Vinyl Insul Ring Termnl 12-10AWG, 1/4" Stud,25/Box

Item #: 7888

Cat #: 83-2351

UPC: 783250489886

Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Also known as: 783250489886, 83-2351

Specifications

Material: Vinyl, Brass
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Size: 1/4
Color: Yellow
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)