6-Light 36" Racetrack Vanity

Item #: 788794

Cat #: 60-298

UPC: 045923602986

Sign In or Register to view pricing and more.
Documents & Guides
6 Light - 36" Vanity Strip - Polished Chrome Finish

Overview

6 Light - 36" Vanity Strip - Polished Chrome Finish
Satco's 60-298 100-watt, 6 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite polished chrome Finish, is sure to impress your guests with its style and elegance.
Also known as: 045923602986, 60-298

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)