C-2000, GE Pushbuttons, 22mm Lamp Blocks - Base Mount

Item #: 78875

Cat #: P9PDNVDLB

UPC: 783166560785

Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. VDLB FULL VOLTAGE SCREW LED 24VAC/DC WHT

Overview

IEC Pilot Devices. P9 Pushbuttons. VDLB FULL VOLTAGE SCREW LED 24VAC/DC WHT
Also known as: 783166560785, P9PDNVDLB

Specifications

Type: Pilot Device, Power Supply, LED
Volts DC: 24
Size: 22.5 mm
Mounting: Base
Material: Plastic
Color: White
Volts AC: 24
Type: Pilot Device, Power Supply, LED
Size: 22.5 mm
Material: Plastic
Volts AC: 24
Volts DC: 24
Mounting: Base
Color: White

Customer Reviews

No reviews for this product
(0)