Ultra Tugger Cable Puller

Item #: 788695

Cat #: 6806

UPC: 783310003625

Sign In or Register to view pricing and more.
Documents & Guides
Cable Puller, Ultra Tugger, Power Requirements: 120V AC & 20A, Pull Force: 4,000 lbs (8,000 lbs Momentary Max).

Overview

Cable Puller, Ultra Tugger, Power Requirements: 120V AC & 20A, Pull Force: 4,000 lbs (8,000 lbs Momentary Max).
8,000 (35.8 kN) lbs. pulling force Pulling speed ranges from 9 FTPM At 2,000 lbs. to 6 FTPM At 8,000 lbs Mobile Versi-Boom system provides fast set-up with no anchors to set or chains to mount Boom uses 3" rigid steel conduit for easy length adjustment to pull 10 to 20 feet (3 to 6 m) of cable out of the box fast and easy Direct gear drive Easy to move around job site with mobile carriage Patented
Also known as: 783310003625, 6806, Puller, Tugger

Specifications

Customer Reviews

No reviews for this product
(0)