Iec Full Voltage Non-reversing Starter

Item #: 788670

Cat #: AE16KN0CB

UPC: 782113087603

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size K, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size K, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliary Contact
Also known as: 782113087603, AE16KN0CB

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter

Customer Reviews

No reviews for this product
(0)