15A USB Charger/TamperResistant Receptacle

Item #: 788656

Cat #: T5631-2W

UPC: 078477707043

Sign In or Register to view pricing and more.
Combination Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amp, 5VDC USB Chargers. Grounding, Side Wired & Back Wired - White

Overview

Combination Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amp, 5VDC USB Chargers. Grounding, Side Wired & Back Wired - White
With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.
Also known as: 078477707043, T5631-2W

Specifications

Volts AC: 120
Type: Tamper-Resistant, USB
Amps: 15
Volts DC: 5
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: White
Type: Tamper-Resistant, USB
Volts DC: 5
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)