Fuse, 1.0A, 24VDC, Type DM, Daito, 2 Pin, Clear Block

Item #: 788521

Cat #: A60L-0001-0172#DM10

UPC:

Documents & Guides
No Documents Available
Fuse, 1.0 Amp, 24 Volt DC, Type DM, Daito, 2 Pin, Clear Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 1.0 Amp, 24 Volt DC, Type DM, Daito, 2 Pin, Clear Block
Also known as: A60L-0001-0172#DM10

Specifications

Color: Clear
Amps: 1
Volts DC: 24
Type: Fuse
Class: Daito
Mounting: Circuit Board
Color: Clear
Volts DC: 24
Class: Daito
Amps: 1
Type: Fuse
Mounting: Circuit Board

Customer Reviews

No reviews for this product
(0)