Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 24", Steel, Gray

Item #: 7885

Cat #: F66W24

UPC: 783510144203

Sign In or Register to view pricing and more.
Documents & Guides
Straight Section Feed-Through Hinged-Cover Type 12, Steel, ANSI 61 Gray Polyester Powder Finish, 6 Inch x 6 Inch

Overview

Straight Section Feed-Through Hinged-Cover Type 12, Steel, ANSI 61 Gray Polyester Powder Finish, 6 Inch x 6 Inch
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.
Also known as: 783510144203, F66W24

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)