M12 FUEL 5/8” SDS Plus Rotary Hammer Kit

Item #: 788489

Cat #: 2416-22XC

UPC: 045242303250

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, M12, Cordless, BPM: 0 - 6200, Voltage: 12V, Chuck: 5/8" SDS Plus, Weight: 3.9 lbs, Includes: (2) M12 XC High Capacity Lithium Batteries , Charger & Carrying Case

Overview

Rotary Hammer, M12, Cordless, BPM: 0 - 6200, Voltage: 12V, Chuck: 5/8" SDS Plus, Weight: 3.9 lbs, Includes: (2) M12 XC High Capacity Lithium Batteries , Charger & Carrying Case
The M12 FUEL™ 5/8 in. SDS plus rotary hammer provides up to 2X more run-time, up to 75% more speed and has the largest SDS plus bit capacity in its class. Milwaukee has combined their exclusive POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK Plus™ intelligence to deliver a 12 V rotary hammer that rivals compact 18 V tools on the market today. At only 10 in. long and 3.9 lbs, this tool provides performance and run time that is comparable to a much larger tool, at a fraction of the size and weight. The electro pneumatic design allows for drilling of up to 5/8 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool also features 2-mode operation, rotary hammer and hammer-only.
Also known as: 045242303250, 2416-22XC

Specifications

Type: Rotary Hammer, Lithium Battery, Charger
Volts DC: 12
Type: Rotary Hammer, Lithium Battery, Charger
Volts DC: 12

Customer Reviews

No reviews for this product
(0)