Transformer, Dry Type, 750VA, 600VAC Primary, 120/240VAC Secondary

Item #: 78843

Cat #: 9T51B0089

UPC: 783173008942

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Type QB, 750 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R

Overview

Transformer, Dry Type, Type QB, 750 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173008942, 9T51B0089

Specifications

Volt Amps: 750
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 750
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)