Selector Switch, 2 Position, Knob, Maintained, 1NO/1NC Contacts

Item #: 788383

Cat #: CR104PSG21Y001

UPC: 783166285336

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks

Overview

Selector Switch, 2 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks
Also known as: 783166285336, CR104PSG21Y001

Specifications

Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 2 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)